LED Troffer 2 x 4, 32W, 120-277V, 4000K

Item #: 416834

Cat #: CR24-40L-40K-10V

UPC: 813959012396

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 4', 40 Watt, 4000 Lumens, 4000K, 0-10V Dimming

Overview

LED Troffer, 2' x 4', 40 Watt, 4000 Lumens, 4000K, 0-10V Dimming
The CR24 architectural LED troffer delivers up to 130 lumens per watt of exceptional 90 CRI light at 4000 lumens. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology with a unique thermal management design. Its design makes the CR24 perfect for use in commercial new construction or renovated spaces. The CR24 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options.
Also known as: 813959012396, CR24-40L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)