This product may not be available in all locations.
2
more
![Meter Pak, Branch Unit, 1 - 400A Socket, 1200A, 208Y/120, 240D/120VAC Meter Pak, Branch Unit, 1 - 400A Socket, 1200A, 208Y/120, 240D/120VAC](https://rexel-cdn.com/products/pdocrefezml331400dapfiletyperendition4000png.jpg?i=391F0744-FC00-4E2F-A9EE-50F8D1F5D4E5&f=420)
Meter Pak, Branch Unit, 1 - 400A Socket, 1200A, 208Y/120, 240D/120VAC
Item #: 41682
Cat #: EZML331400
UPC: 785901305491
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 1 - 400 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase
Overview
Meter Pak, Branch Unit, 1 - 400 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 120/240 - 208Y/120 Volt AC, 3-Phase
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 400A. It has 1 seven jaw socket for use. The system voltage is 208Y/120 VAC and has a lever bypass. It includes a 1200 A copper busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901305491, EZML331400
Specifications
Phase: | 3 |
Amps: | 400, 1200 |
Mounting: | Surface |
Jaws: | 7 |
Volts AC: | 120/240, 120/208Y |
Poles: | 4 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400, 1200 |
Jaws: | 7 |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)