Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 10

Item #: 416783

Cat #: GMC-100-R

UPC: 051712642835

Sign In or Register to view pricing and more.
Documents & Guides
Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 100 mA, 250 V, 35 A, 10 kA, Cylindrical

Overview

Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 100 mA, 250 V, 35 A, 10 kA, Cylindrical
Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.
Also known as: 051712642835, GMC-100-R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 0.100
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 0.100
Diameter: 5 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature

Customer Reviews

No reviews for this product
(0)