Power Supply, 3PH, 12 - 15VDC Output, 380 - 480VAC, 600VDC Input

Item #: 416747

Cat #: 1606-XLE96B-2

UPC: 612598987214

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 3-Phase, 96 Watt, 12 - 15 Volt DC Output, 380 - 480 Volt AC, 600 Volt DC Input, 8 Amp

Overview

Power Supply, Essential, 3-Phase, 96 Watt, 12 - 15 Volt DC Output, 380 - 480 Volt AC, 600 Volt DC Input, 8 Amp
Also known as: 612598987214, 1606-XLE96B-2

Specifications

Phase: 3
Wattage: 96
Type: Power Supply
Volts DC: 600, 12/15
Amps: 8
Volts AC Range: 380 - 480
Phase: 3
Type: Power Supply
Amps: 8
Wattage: 96
Volts DC: 600, 12/15
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)