2
more
Fuse, 150 Amp, Non-Time-Delay, Low Voltage Limiter, 32VAC
Item #: 41674
Cat #: ANL-150
UPC: 051712706148
Sign In or Register to view pricing and more.
Documents & Guides
150 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Overview
150 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706148, ANL-150
Specifications
Mounting: | Stud |
Type: | Low Voltage, Fuse |
Speed: | Non-Time Delay |
Amps: | 150 |
Volts DC: | 80 |
Volts AC: | 32 |
Interrupt Rating DC: | 2.700 kA |
Mounting: | Stud |
Speed: | Non-Time Delay |
Volts DC: | 80 |
Interrupt Rating DC: | 2.700 kA |
Type: | Low Voltage, Fuse |
Amps: | 150 |
Volts AC: | 32 |
Customer Reviews
No reviews for this product
(0)