Xenon ProPolymer Flashlight, Limited Quantities Available

Item #: 416736

Cat #: 68254

UPC: 080926682542

Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, ProPolymer, 4AA, Waterproof, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Length: 6.5", Diameter: 1.63", Weight: 4.2 oz, Light Output: 34 Lumens, Run Time: 4 Hours, Power Requirements: (4) AA Batteries, Includes: Lanyard

Overview

Flashlight, ProPolymer, 4AA, Waterproof, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Length: 6.5", Diameter: 1.63", Weight: 4.2 oz, Light Output: 34 Lumens, Run Time: 4 Hours, Power Requirements: (4) AA Batteries, Includes: Lanyard
Also known as: 080926682542, 68254

Specifications

Type: Waterproof, Flashlight, Xenon
Lumens: 34
Length: 6.500 in
Type: Waterproof, Flashlight, Xenon
Length: 6.500 in
Lumens: 34

Customer Reviews

No reviews for this product
(0)