This product has been discontinued.

Ceiling Fan, Energy Efficient, 80 CFM
Item #: 41673
Cat #: QTXEN080
UPC: 784891218255
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.
One of NuTone’s best, QT Series fans feature very quiet operation and are powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT Series fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from a little ventilation, in a streamlined design, any time you need it. The quiet says it all.
Also known as: 784891218255, QTXEN080, ultra quiet fan
Specifications
CFM: | 80 |
Color: | White |
Sones: | 0.300 |
CFM: | 80 |
Sones: | 0.300 |
Color: | White |
Customer Reviews
No reviews for this product
(0)