200A, 1P, 4 Jaw, Meter Socket

Item #: 416653

Cat #: U264

UPC: 782051600001

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8" ***Not PP&L approved/Not PG&E Approved***

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8" ***Not PP&L approved/Not PG&E Approved***
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8".
Also known as: 782051600001, U264

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

4 Overall
(1)
4/5
Brian - Richmond, CA on 01/07/2022
NOT PG&E APPROVED
Be advised that when working in California and PG&E is the power supplier, these are NOT approved for install. I got called on it and had to replace it. The approved ones are PLATT # 01550, 01551, 015638, 015639 depending on your size and phase requirements. Hope this helps save someone in the future.