350 MCM Copper Compression Lug

Item #: 41661

Cat #: CLNS-350-12

UPC: 783669642988

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 350, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 350, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669642988, CLNS-350-12

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 350
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)