SWITCH,TEMPERATURE 600V

Item #: 4166

Cat #: 837-H2A

UPC: 781180903465

Documents & Guides
AB 837-H2A SWITCH,TEMPERATURE 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 837-H2A SWITCH,TEMPERATURE 600V
Also known as: 781180903465, 837-H2A

Specifications

Type: Temperature Control
Family / Style: 837
Standards: Build America Buy America Compliant
Type: Temperature Control
Standards: Build America Buy America Compliant
Family / Style: 837

Customer Reviews

No reviews for this product
(0)