Hole Saw, 2"

Item #: 41654

Cat #: 925-2

UPC: 783310101611

Documents & Guides
Hole Saw, Ultra Cutter, Diameter: 2", Conduit Size: 1-1/2"
Sign In or Register to view pricing and more.

Overview

Hole Saw, Ultra Cutter, Diameter: 2", Conduit Size: 1-1/2"
Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents ?walking'' - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to changecutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel '
Also known as: 783310101611, 925-2

Specifications

Type: Hole Saw
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)