CONTACTOR 240VAC 27AMP NEMA +OPTIONS

Item #: 416445

Cat #: 8502SCG1V02S

UPC: 785901761730

Sign In or Register to view pricing and more.
Square D,CONTACTOR 240VAC 27AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,2-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator

Overview

Square D,CONTACTOR 240VAC 27AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,2-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Also known as: 785901761730, 8502SCG1V02S

Specifications

Size: 1
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Size: 1
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)