Push Button, Illuminated, Amber, 24V AC/DC, Incandescent, 30mm

Item #: 41638

Cat #: 800T-QB24A

UPC: 781180689031

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Amber, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm

Overview

Push Button, Illuminated, Amber, Extended Head, Without Guard, 24V AC/DC, Incandescent, 1 Normally Open, 1 Normally Closed, Contact Block, 30mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB24A from Rockwell Automation® is an amber, 24 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180689031, 800T-QB24A

Specifications

Color: Amber
Volts DC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts DC: 24
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)