Breaker, Lug In/Quick Connect Out, 2P, 40A, 120VAC, Type QOU, 10kAIC

Item #: 416334

Cat #: QOUQ240

UPC: 785901998785

Sign In or Register to view pricing and more.
Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 40 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 40 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901998785, QOUQ240

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)