
Hole Saw, 2-1/2"
Item #: 41632
Cat #: 925-2-1/2
UPC: 783310101628
Documents & Guides
Hole Saw, Ultra Cutter, Diameter: 2-1/2", Conduit Size: 2"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hole Saw, Ultra Cutter, Diameter: 2-1/2", Conduit Size: 2"
Lasts 10 times longer thanstandard hole saws Precision-ground teeth cut smooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents "walking" - makes accurate hole placement easy Spring-loaded slug ejector saves time No tool required to change cutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel
Also known as: 783310101628, 925-2-1/2, p and r bit
Specifications
Type: | Hole Saw |
Diameter: | 2 1/2 in |
Type: | Hole Saw |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)