Combination Starter, Breaker Type, NEMA 2, 480 Volts (B), 4/4X - Enclosure Code "C"

Item #: 416257

Cat #: 513-CCB-3-4R-6P-44

UPC: 611320625967

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Combination Starter, 45 Amp, 120 Volt AC Coil, Circuit Breaker Type, NEMA 2, 480 Volts (B), Type 4/4X - Enclosure Code "C"

Overview

NEMA Combination Starter, 45 Amp, 120 Volt AC Coil, Circuit Breaker Type, NEMA 2, 480 Volts (B), Type 4/4X - Enclosure Code "C"
NEMA Combination Starters include across-the-line, reversing, and two-speed operating modes. These starters are flange operated, include 30.5 mm command and indication devices, and are available up to 510 Hp (810 A).
Also known as: 611320625967, 513-CCB-3-4R-6P-44

Specifications

Amps: 45
Type: Breaker, Pump Panels
Size: 2
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 45
Size: 2
Type: Breaker, Pump Panels
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)