Disconnect Switch, Non-Fused, 6P, 2-Position, 40A, 690VAC

Item #: 41615

Cat #: 194E-A40-1756

UPC: 662072554388

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072554388, 194E-A40-1756

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: DIN Rail
Amps: 40
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Amps: 40
Volts AC: 690
Mounting: DIN Rail
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)