Adjustable Flush Gimbal Ring Trim, 4", White

Item #: 41614

Cat #: 10-WH

UPC: 661209079053

Documents & Guides
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 35° Vertical
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 35° Vertical
Also known as: 661209079053, 10-WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)