HEAD REMTE DBL WHT

Item #: 416100

Cat #: SRHDW1208

UPC: 782520858087

Sign In or Register to view pricing and more.
Documents & Guides
DUL SRHDW1208 HEAD REMTE DBL WHT

Overview

DUL SRHDW1208 HEAD REMTE DBL WHT
Also known as: 782520858087, SRHDW1208

Specifications

Material: Thermoplastic
Color: White
Volts DC: 12
Wattage: 8
Standards: California Proposition 65
Light Technology: Halogen
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Color: White
Wattage: 8
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)