Breaker, Molded Case, 30A, 480VAC, 2P, 14kAIC, Bolt On, Remote

Item #: 416050

Cat #: ECB24030G3

UPC: 785901437536

Sign In or Register to view pricing and more.
Breaker, Molded Case, 30 Amp, 277/480 Volt AC, 2-Pole, 14 kAIC, Bolt On, Remote Activated

Overview

Breaker, Molded Case, 30 Amp, 277/480 Volt AC, 2-Pole, 14 kAIC, Bolt On, Remote Activated
Also known as: 785901437536, ECB24030G3

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 2
Amps: 30
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)