3/0 AWG Copper Compression Lug

Item #: 41599

Cat #: CLNS-3/0-12

UPC: 783669638387

Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669638387, CLNS-3/0-12

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)