![Slide Dimmer, Fluorescent, Nova T, Brown Slide Dimmer, Fluorescent, Nova T, Brown](https://rexel-cdn.com/products/lutron-ntf-10-277-br.jpg?i=D7B314D2-732D-4691-81BF-96BA9DB92031&f=420)
Slide Dimmer, Fluorescent, Nova T, Brown
Item #:
415973
Cat #:
NTF-10-277-BR
UPC:
027557699310
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Overview
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in brown
Also known as: 027557699310, NTF-10-277-BR
Specifications
Color: | Brown |
Type: | Slide, Preset, Single-Pole |
Volts AC: | 277 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Light Technology: | Fluorescent |
Color: | Brown |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 8 |
Type: | Slide, Preset, Single-Pole |
Mounting: | Surface |
Wattage: | 1000 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)