Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Item #: 415928

Cat #: 2F-D12-43

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Overview

Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'
Also known as: 2F-D12-43

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)