B-LINE 88-12FE9 NEMA 12 FEED-THROUG

Item #: 415887

Cat #: 88-12FE9

UPC: 782051111958

Documents & Guides
CIR 88-12FE9 NEMA 12 FEED-THR
Sign In or Register to view pricing and more.

No associated products found.

Overview

CIR 88-12FE9 NEMA 12 FEED-THR
Also known as: 782051111958, 88-12FE9

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)