This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 3 - 125A Socket, 800A, 120/240VAC, 1PH
Item #: 41582
Cat #: EZM113125
UPC: 785901402053
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 3 - 125 Amp, 4 Jaw, Sockets, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 3 - 125 Amp, 4 Jaw, Sockets, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Also known as: 785901402053, EZM113125
Specifications
Amps: | 125, 800 |
Sockets: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125, 800 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Sockets: | 3 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)