Push Button, Extended Clear Head, Guard, 12-130V AC/DC, LED, 30mm

Item #: 415791

Cat #: 800T-QAH2CD1

UPC: 885630260563

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Clear Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks

Overview

Push Button, Illuminated, Extended Clear Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Also known as: 885630260563, 800T-QAH2CD1

Specifications

Color: Clear
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Clear
Size: 30 mm
Family / Style: 800T
Volts DC Range: 12 - 130
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)