Safety Switch, 800A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 415680

Cat #: DT367NRK

UPC: 786685387321

Sign In or Register to view pricing and more.
800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685387321, DT367NRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)