Disconnect Switch, Non-Fused, 250A, 3P, Open, 660/690V Rated

Item #: 415655

Cat #: 194R-NE250-1753

UPC: 885630238043

Documents & Guides
Disconnect Switch, Non-Fused, 250 Amp, 660/690 Volt Rated, Open, 3-Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fused, 250 Amp, 660/690 Volt Rated, Open, 3-Pole
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-NE250-1753 from Rockwell Automation® is a 250 A non-fused disconnect switch. It is open type. It has three poles.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630238043, 194R-NE250-1753

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 250
Mounting: Open
Type: Disconnect Switch, Non-Fused
Amps: 250
Poles: 3
Mounting: Open

Customer Reviews

No reviews for this product
(0)