22mm Lamp Block, Red, LED, E22

Item #: 415541

Cat #: E22DL24R

UPC: 782113552354

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Red LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Red LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Also known as: 782113552354, E22DL24R

Specifications

Volts DC Control: 24
Type: Lamp Block
Color: Red
Volts AC Control: 24
Mounting: Front
Volts DC Control: 24
Color: Red
Mounting: Front
Type: Lamp Block
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)