This product may not be available in all locations.
22.5 Mm, Metallic Heavy-duty Push-pull Operator
Item #: 415539
Cat #: EM22GD2
UPC: 782114747568
Sign In or Register to view pricing and more.
Documents & Guides
22.5 Mm, Metallic Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated
Overview
22.5 Mm, Metallic Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated
Also known as: 782114747568, EM22GD2
Specifications
Size: | 22.5 |
Type: | Pushbutton |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Size: | 22.5 |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)