Fuse, 225 Amp Very Fast-Acting Limiter, 125V

Item #: 41549

Cat #: ANN-225

UPC: 051712706360

Documents & Guides
225 Amp Very Fast-Acting Aircraft Limiter, 125V
Sign In or Register to view pricing and more.

No associated products found.

Overview

225 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706360, ANN-225

Specifications

Mounting: Stud
Type: Very Fast Acting
Interrupt Rating DC: 2.700 kA, 2.500 kA
Mounting: Stud
Interrupt Rating DC: 2.700 kA, 2.500 kA
Type: Very Fast Acting

Customer Reviews

No reviews for this product
(0)