This product has been discontinued.
Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 28W, 3000K
Item #: 415439
Cat #: FO28/830/XV/SS/ECO
UPC: 046135214295
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, Ecologic, T8, 48 inch, 28 Watt, Medium Bipin, 3000K, Lumens: 2600, 83 CRI, Octron Series, Standard Case Qty: 30 Sylvania Part # 21429
Overview
Fluorescent Lamp, Extended Value, Supersaver, Ecologic, T8, 48 inch, 28 Watt, Medium Bipin, 3000K, Lumens: 2600, 83 CRI, Octron Series, Standard Case Qty: 30 Sylvania Part # 21429
Also known as: 046135214295, FO28/830/XV/SS/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2600 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 28 |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)