V CABLE MICRO

Item #: 41541

Cat #: 879D-R4ACDM-1

UPC: 662468003346

Sign In or Register to view pricing and more.
Documents & Guides
AB 879D-R4ACDM-1 V CABLE MICRO

Overview

AB 879D-R4ACDM-1 V CABLE MICRO
Also known as: 662468003346, 879D-R4ACDM-1

Specifications

Gender: Female
Volts DC: 250
Amps: 4
Length: 1 m
IP/NEMA Rating: IP69K, IP67
Volts AC: 250
Material: PVC
Color: Yellow
Pins: 3, 4
Gender: Female
Amps: 4
IP/NEMA Rating: IP69K, IP67
Material: PVC
Pins: 3, 4
Volts DC: 250
Length: 1 m
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)