Enclosure, NEMA 4X, Hinged Cover, Stainless Steel

Item #: 415405

Cat #: EXE12126SS61

UPC: 783510214753

Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12 Inch x 12 Inch x 6 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12 Inch x 12 Inch x 6 Inch
Zonex Enclosures are designed and certified to meet ATEX Directive 2014/34/EU as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. HOFFMAN's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510214753, EXE12126SS61

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)