
Riser Rated Innerduct, 2", 100' Coil
Item #: 415347
Cat #: 239843
UPC:
Documents & Guides
Riser Rated Innerduct, 2", 100' Coil
Sign In or Register to view pricing and more.
Overview
Riser Rated Innerduct, 2", 100' Coil
Innerduct refers to smaller diameter conduits (i.e., ducts, conduit, or tubes) that are used to divide larger conduits into subsections . They facilitate the proper placement and positioning of fiber optic cables in underground conduit systems.
Also known as: 239843
Specifications
Length: | 100 ft |
Color: | Orange |
Diameter: | 2 in |
Length: | 100 ft |
Diameter: | 2 in |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)