Cable, Motor Feedback, SpeedTec DIN Connector, High-Resolution/Resolver Encoder Type, 9m

Item #: 415341

Cat #: 2090-CFBM7E7-CEAF09

UPC: 884951219533

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Feedback Only, SpeedTec DIN Connector, Extension Receptacle (SpeedTec Ready), SIN/COS High-Resolution/Resolver Encoder Type, Continuous-Flex, 9 Meters

Overview

Cable, Motor Feedback Only, SpeedTec DIN Connector, Extension Receptacle (SpeedTec Ready), SIN/COS High-Resolution/Resolver Encoder Type, Continuous-Flex, 9 Meters
Kinetix 2090 single motor cables combine motor power, feedback, and brake conductors all in a single shielded cable. Standard (non-flex) motor cables with rugged SpeedTec DIN connectors are designed for use with Kinetix 5500 and Kinetix 5700 drive systems, and intended for static applications. Continuous-flex rated cables, intended for rolling and reverse bending applications, are also available.
Also known as: 884951219533, 2090-CFBM7E7-CEAF09

Specifications

Length: 9 m
Type: Feedback Cable
Length: 9 m
Type: Feedback Cable

Customer Reviews

No reviews for this product
(0)