Category 5e, Riser, 22/4-Pair, Teal, 200m, Shielded

Item #: 415331

Cat #: 1585-C8CB-S100

UPC: 612598861187

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, 4 Pair, Twisted, 22 AWG, Shielded, 100 meter Roll, Teal, Riser PVC Jacket

Overview

Ethernet Media, 4 Pair, Twisted, 22 AWG, Shielded, 100 meter Roll, Teal, Riser PVC Jacket
Also known as: 612598861187, 1585-C8CB-S100

Specifications

Gauge: 24
Length: 100 m
Volts AC: 300
Color: Teal
Conductors: 4 Pair
Jacket: Riser
Stranding: Stranded
Shielding: Shielded
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Stranding: Stranded
Length: 100 m
Color: Teal
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)