Magnetic Bit Holder 4",carded

Item #: 415319

Cat #: 78-0107

UPC: 783250744534

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Bit Holder, Overall Length: 4 In, Hex Shank, S2m Tool Steel Holder, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card

Overview

Magnetic Bit Holder, Overall Length: 4 In, Hex Shank, S2m Tool Steel Holder, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card
Also known as: 783250744534, 78-0107

Specifications

Length: 4 in
Size: 1/4 in
Length: 4 in
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)