Torx T20, 1" Insert Bit, 1/Card

Item #: 415299

Cat #: 78-0226

UPC: 783250745708

Sign In or Register to view pricing and more.
Documents & Guides
Insert Bit, T20 Tip, Torx Tip, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Insert Bit, T20 Tip, Torx Tip, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250745708, 78-0226

Specifications

Length: 1 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)