
Socket Adapter, 2" Power Bit, 1/Card
Item #: 415298
Cat #: 78-0218
UPC: 783250746293
Documents & Guides
Socket Adapter Power Bit, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card, Square Drive
Sign In or Register to view pricing and more.
Overview
Socket Adapter Power Bit, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card, Square Drive
Also known as: 783250746293, 78-0218
Specifications
Length: | 4 in |
Size: | 1/4 in |
Standards: | California Proposition 65 |
Length: | 4 in |
Standards: | California Proposition 65 |
Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)