Double Ended Slotted 1/4", Square #2, 1/Card

Item #: 415295

Cat #: 78-0103

UPC: 783250744473

Sign In or Register to view pricing and more.
Documents & Guides
Double Ended Bit, Size: #2 Phillips, 1/4" Slot. Length: 2"

Overview

Double Ended Bit, Size: #2 Phillips, 1/4" Slot. Length: 2"
Also known as: 783250744473, 78-0103

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)