Slotted 3/16", 1" Insert Bit, 1/Card

Item #: 415288

Cat #: 78-0213

UPC: 783250745463

Sign In or Register to view pricing and more.
Documents & Guides
Insert Bit, 3/16 In Tip, Slotted Tip, Overall Length: 1 In, S2m Tool Steel Blade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card

Overview

Insert Bit, 3/16 In Tip, Slotted Tip, Overall Length: 1 In, S2m Tool Steel Blade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card
Also known as: 783250745463, 78-0213

Specifications

Length: 1 in
Size: 1/4 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)