Slotted 1/4", 2" Power Bit, 1/Card

Item #: 415287

Cat #: 78-0210

UPC: 783250745432

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, 1/4 IN Tip, Slotted Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Power Bit, 1/4 IN Tip, Slotted Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250745432, 78-0210

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)