Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Nut Setter, 5/16 IN Drive, Overall Length: 2 IN, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 1/Card
Overview
Magnetic Nut Setter, 5/16 IN Drive, Overall Length: 2 IN, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 1/Card
Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitPower bits have a power locking groove2 inches overall length1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsVariety of sizes for multiple applications
Also known as: 783250745838, 78-0114
Specifications
Length: | 2 in |
Diameter: | 5/16 in |
Standards: | California Proposition 65 |
Length: | 2 in |
Standards: | California Proposition 65 |
Diameter: | 5/16 in |
Customer Reviews
No reviews for this product
(0)