Magnetic Nut Setter 1/4", 1/Card

Item #: 415275

Cat #: 78-0111

UPC: 783250745791

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Nut Setter, 1/4 IN Drive, Overall Length: 2 IN, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 1/Card

Overview

Magnetic Nut Setter, 1/4 IN Drive, Overall Length: 2 IN, Hex Shank, S2M Tool Steel Shank, 1/4 IN Shank, Package: 1/Card
Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitPower bits have a power locking groove2 inches overall length1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsVariety of sizes for multiple applications
Also known as: 783250745791, 78-0111

Specifications

Length: 2 in
Diameter: 1/4 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Size: 1/4 in
Diameter: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)