Phillips #3, 2" Power Bit, 1/Card

Item #: 415274

Cat #: 78-0206

UPC: 783250744893

Documents & Guides
Power Bit, #3 Tip, Phillips Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Bit, #3 Tip, Phillips Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250744893, 78-0206

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)