Phillips #3, 1" Insert Bit, 1/Card

Item #: 415272

Cat #: 78-0205

UPC: 783250744879

Documents & Guides
Insert Bit, #3 Tip, Phillips Tip, Overall Length: 1 In, S2m Tool Steel Blade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insert Bit, #3 Tip, Phillips Tip, Overall Length: 1 In, S2m Tool Steel Blade, Hex Shank, 1 Piece, 1/4 In Shank, S2m Tool Steel, Package Type: Card
Also known as: 783250744879, 78-0205

Specifications

Length: 1 in
Size: 1/4 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)