125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type BR

Item #: 415270

Cat #: RAABR12L125A

UPC: 786685211046

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus, Existing Enclosure Parameters - H 14"-18" W 10.50"-12.50" D 3.50" - 5.25". Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus, Existing Enclosure Parameters - H 14"-18" W 10.50"-12.50" D 3.50" - 5.25". Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Also known as: 786685211046, RAABR12L125A, federal Pacific

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Type: Main Lug
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)