Phillips #2, 1" Insert Bit, 1/Card

Item #: 415269

Cat #: 78-0202

UPC: 783250744732

Sign In or Register to view pricing and more.
Documents & Guides
Insert Bit, #2 Tip, Phillips Tip, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Insert Bit, #2 Tip, Phillips Tip, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250744732, 78-0202

Specifications

Length: 1 in
Size: 1/4 in, # 2
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65
Size: 1/4 in, # 2

Customer Reviews

No reviews for this product
(0)