240v 100asl 1p3w In Kit

Item #: 415267

Cat #: 1K240-1SW

UPC: 078477597453

Sign In or Register to view pricing and more.
Documents & Guides
Series 1000 120/240 V 100a Indoor Kit With 2 Solid Core, 1p3w, Gray

Overview

Series 1000 120/240 V 100a Indoor Kit With 2 Solid Core, 1p3w, Gray
Series 1000 120/240 V 100A Indoor Kit with 2 Solid Core, 1P3W, Gray
Also known as: 078477597453, 1K240-1SW

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)